Zoro Homepage

12U 36in Server Rack Cabinet

  • Mfr # RK1236BKF

  • Zoro # G512511602


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Material
Glass, Steel Mesh, Aluminum, Steel
Width
23.7 in
Height
26.1 in
Length
35.4 in
Package Contents
3 x Bottom Panel, 2 x Side Panel and Frame, 1 x Top Panel, 4 x Cross Brace, 8 x Plastic Corner Caps, 4 x Casters, 2 x Sets of Keys, 4 x Adjustable Feet, 20 x M6 Cage Nuts, 20 x M6 Screws, 2 x Allen Wrench, 1 x Assembly Screw Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1236BKF
Zoro #
G512511602
UPC #
65030845595
Country of Origin
United States

Dimensions

Width
23.7 in
Height
26.1 in
Length
35.4 in
Rack Width
19 in
Rack Height
12U
Rack Depth
29.10 in
Rail Depth
39.40 in

Details

Item
Rack Cabinet
Material
Glass, Steel Mesh, Aluminum, Steel
Package Contents
3 x Bottom Panel, 2 x Side Panel and Frame, 1 x Top Panel, 4 x Cross Brace, 8 x Plastic Corner Caps, 4 x Casters, 2 x Sets of Keys, 4 x Adjustable Feet, 20 x M6 Cage Nuts, 20 x M6 Screws, 2 x Allen Wrench, 1 x Assembly Screw Kit
Rear Rail
Yes
Front Rail
Yes
Environmentally Friendly
Yes
Assembly Required
Yes
Certifications & Standards
DIN41491 Part I , EIA RS310-D , IEC297-2
Features
Casters
Static/Stationary Weight Capacity
1763.70 lb
Mounting
Floor Standing
Application
Server, Patch Panel, KVM Switch, LAN Switch, A/V Equipment
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Floor Standing

Description

12U 36 Server Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.