Zoro Homepage

12U OPEN FRAME WALL MOUNT SERVER RACK

  • Mfr # RK1219WALLOH

  • Zoro # G016471600


product price: $486.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Maximum Weight Capacity
140 lb
Rack Height
12U
Environmental Certification
EU RoHS
Material
Cold-rolled Steel (CRS)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1219WALLOH
Zoro #
G016471600
UPC #
65030848855
Country of Origin
Unknown

Dimensions

Rack Height
12U
Depth
21.9 in
Rack Width
19 in
Height
25.5 in
Width
23.8 in

Details

Maximum Weight Capacity
140 lb
Environmental Certification
EU RoHS
Material
Cold-rolled Steel (CRS)
Color
Black
Form Factor
Wall Mountable
Environmentally Friendly
Yes
Package Contents
12U 22in Depth Hinged Open Frame Wall Mount Server Rack, 48 x #10-32 UNF Panel Screws, 48 x #10-32 UNF Cage Nuts, 1 x Instruction Manual
REACH free of SVHC
Yes
Item
Rack Frame
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.