Zoro Homepage

12U Wall Mount Network Cabinet 24in Deep

  • Mfr # RK1232WALHM

  • Zoro # G916472080


product price: $982.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
25.2 in
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
Rack Depth
23.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1232WALHM
Zoro #
G916472080
UPC #
65030870436
Country of Origin
China

Dimensions

Height
25.2 in
Rack Depth
23.80 in
Width
24 in
Length
33.6 in
Rack Height
12U

Details

Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
Maximum Weight Capacity
198.42 lb
REACH free of SVHC
Yes
Color
Black
Material
Steel, Steel Mesh
Package Contents
1 x Wall-Mount Enclosure, 1 x 1U Shelf, 1 x Roll Of Hook-And-Loop Fastener, 50 x 12-24 Cage Nuts, 50 x 12-24 Screws, 2 x Door Keys, 2 x Side Panel Keys, 1 x Instruction Manual
Item
Rack Cabinet
Form Factor
Wall Mountable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.