Zoro Homepage

12U Wall Mount Network Rack 12in Deep

  • Mfr # RK12WALLO

  • Zoro # G716472051


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Environmentally Friendly
Yes
Rack Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK12WALLO
Zoro #
G716472051
UPC #
65030872225
Country of Origin
China

Dimensions

Rack Depth
12 in
Height
25.2 in
Length
12 in
Width
19.8 in
Rack Height
12U

Details

Assembly Required
Yes
Item
Rack Frame
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Form Factor
Wall Mountable
End of Life Manual Availability
Yes
Material
SPCC
Rack Type
Open Frame
Package Contents
12U Wall-Mount Server Rack - 12 in. Depth, 48 x M6 Screws, 48 x M6 Cage Nuts, 48 x Washers, 16 x Assembly Screws, 2 x Vertical Rails, 2 x Horizontal Brackets, 1 x User Manual
Maximum Weight Capacity
198.42 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.