Zoro Homepage

12U Wall-Mount Rack

  • Mfr # RK12WALLOA

  • Zoro # G012511621


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, SPCC
Width
19.8 in
Height
25.2 in
Length
20.1 in
Rack Post Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK12WALLOA
Zoro #
G012511621
UPC #
65030873918
Country of Origin
China

Dimensions

Width
19.8 in
Height
25.2 in
Length
20.1 in
Rack Height
12U
Rack Depth
20 in
Rack Width
19 in

Details

Item
Rack Frame
Material
Steel, SPCC
Rack Post Quantity
2
Maximum Weight Capacity
198.42 lb
Environmentally Friendly
Yes
Package Contents
12U Wall Mount Server Rack- Equipment Rack - 12 - 20 in. Depth, 2 x Vertical Rails, 2 x Front Horizontal Brackets, 2 x Rear Horizontal Brackets, 48 x M6 Cage Nuts, 48 x M6 Screws, 48 x Plastic Washers, 16 x Assembly Screws, 24 x Flat Washers, 24 x Bolts, 1 x Instruction Manual
Static/Stationary Weight Capacity
198.42 lb
Rack Type
Open Frame
Assembly Required
Yes
Features
Adjustable Mounting Rails
Application
Server, A/V Equipment, LAN Switch, Patch Panel, Computer
Color
Black
Mounting
Wall
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Form Factor
Wall Mountable
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.