
13.3-INCH 16:9 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONITO
Mfr # 133LT-PRIVACY-SCREEN
Zoro # G514879052
product price: $49.89
/eaKey Features
Width
6.54"
Includes
Privacy Screen Filter (1) Set of Adhesive Strips (1) Set of Mounting Tabs (2) Flip-Up Tabs (1) Lifting Tab (1) Plastic Sleeve (1) Wiping Cloth (1) Quick-Start Guide
Blue Light Reduction
Yes
Aspect Ratio
0.672917
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133LT-PRIVACY-SCREEN
Zoro #
G514879052
UPC #
65030909006
Country of Origin
China
Dimensions
Width
6.54"
Display Size Supported
13.3"
Height
19.69 mil
Details
Includes
Privacy Screen Filter (1) Set of Adhesive Strips (1) Set of Mounting Tabs (2) Flip-Up Tabs (1) Lifting Tab (1) Plastic Sleeve (1) Wiping Cloth (1) Quick-Start Guide
Blue Light Reduction
Yes
Aspect Ratio
0.672917
Display Type Supported
LCD
Anti-glare
Yes
Touch Compatibility
Yes
Widescreen
Yes
Screen Attachment
Adhesive Strip, Flip
Device Supported
Notebook
Orientation
Landscape
Item
Privacy Screen Filter
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.