Zoro Homepage

13.3IN MACBOOK PRO M1/M2 LAPTOP PRIVACY SCREEN, ANTI-GLARE AND BLUE LIGHT REDUCT

  • Mfr # 133MF-PRIVACY-SCREEN

  • Zoro # G714885464


product price: $53.79
/ea

Key Features

Width
11.77"
Includes
Privacy Screen Filter (2) Flip-Over Tabs (1) Lifting Tab 1 (1) Adhesive Strip Kit (1) Wiping Cloth (1) Quick-Start Guide
Device Supported
MacBook Pro
Durability
Scratch Resistant, Fingerprint Resistant
Aspect Ratio
0.67361
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133MF-PRIVACY-SCREEN
Zoro #
G714885464
UPC #
65030910330
Country of Origin
China

Dimensions

Width
11.77"
Display Size Supported
13.3"
Height
19.69 mil

Details

Includes
Privacy Screen Filter (2) Flip-Over Tabs (1) Lifting Tab 1 (1) Adhesive Strip Kit (1) Wiping Cloth (1) Quick-Start Guide
Device Supported
MacBook Pro
Durability
Scratch Resistant, Fingerprint Resistant
Aspect Ratio
0.67361
Compatibility
Apple - 13.3" MacBook Pro 2020/2022
Blue Light Reduction
Yes
Screen Attachment
Adhesive Strip, Flip
Widescreen
Yes
Reversible
Yes
Anti-glare
Yes
Display Type Supported
LCD
Orientation
Landscape
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.