13.5-INCH 3:2 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONITOR SCREEN

  • Mfr # 135CT-PRIVACY-SCREEN

  • Zoro # G416426217


product price: $52.35
/ea

Key Features

Touch Compatibility
Yes
Compatible Devices
Notebook
Display Size Supported
13.5 in
Width
12.01 in
Depth
8.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135CT-PRIVACY-SCREEN
Zoro #
G416426217
UPC #
65030908986
Country of Origin
China

Dimensions

Display Size Supported
13.5 in
Width
12.01 in
Depth
8.39 in
Height
11.81 mil

Details

Touch Compatibility
Yes
Compatible Devices
Notebook
Blue Light Reduction
Yes
Display Type Supported
LCD
Anti-glare
Yes
Aspect Ratio
3:2
Includes
Privacy Screen Filter 2 x Flip-Over Tabs 1 x Lifting Tab 1 x Adhesive Strip Kit 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Cardboard Insert 1 x Quick-Start Guide
Screen Attachment
Flip, Adhesive Strip
Features
Microlouver Privacy Technology
Product Type
Privacy Screen Filter

Description

13.5-INCH 3:2 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONITOR SCREEN PROTECTOR, +/- 30 DEG. VIEW ANGLE, FLIP-OVER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.