Zoro Homepage

13FT 4M 2-PORT USB TO SERIAL ADAPTER CABLE, INTERCHANGEABLE DB9 SCREWS/NUTS, COM

  • Mfr # 2P6FFC-USB-SERIAL

  • Zoro # G716423053


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Shielding
Yes
Product Material
Thermoplastic Elastomer (TPE) - Housing
Connector on Second End Details
2 x 9-Pin DB-9 RS-232 - Male
Package Contents
2-Port USB to Serial Adapter, 1 x Mounting Bracket, 4 x DB9 Nuts, 1 x Quick-Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P6FFC-USB-SERIAL
Zoro #
G716423053
UPC #
65030898379
Country of Origin
Malaysia

Details

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Shielding
Yes
Product Material
Thermoplastic Elastomer (TPE) - Housing
Connector on Second End Details
2 x 9-Pin DB-9 RS-232 - Male
Package Contents
2-Port USB to Serial Adapter, 1 x Mounting Bracket, 4 x DB9 Nuts, 1 x Quick-Start Guide
Data Transfer Speed
480-Mbit/s
Cable Type
Serial/USB
Device Supported
POS Device, LED, Monitor, Peripheral Device, Receipt Printer, Digital Signage, Barcode Scanner, Notebook, Sensor, Desktop Computer, Computer
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Color
Black
Shielding Material
Copper
Features
ESD Protection, Molded, EMI/RF Protection, Rugged, LED Indicator
Item
Data Transfer Cable
Connector Gender on Second End
Male
Connector Plating
Gold
Connector Gender on First End
Male
End 2 Connection Type
DB-9 RS-232 - Male
End 1 Connection Type
USB 2.0 Type A - Male

Description

13FT 4M 2-PORT USB TO SERIAL ADAPTER CABLE, INTERCHANGEABLE DB9 SCREWS/NUTS, COM RETENTION, USB-A TO DB9 RS232, FTDI, WINDOWS/MACOS/CHROMEOS/LINUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.