Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13FT USB-C CHARGING CABLE, USB-IF CERTIFIED USB C CABLE, 240W PD EPR, USB 2.0 TY

  • Mfr # USB2EPR13F

  • Zoro # G021707336


product price: $19.15
/ea

Key Features

Device Supported
Tablet, Car Charger, Smartphone, USB Device, Notebook, Power Bank, Wall Charger, MacBook Pro
Shielding
Yes
Features
Fast Charging, Rugged Jacket, Halogen Free, Durable, EMI Protection, Wear Resistant, Braided, Power Delivery 3.1, E-marker Chip, Passive
Cable Type
USB-C
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2EPR13F
Zoro #
G021707336
UPC #
-
Country of Origin
China

Details

Device Supported
Tablet, Car Charger, Smartphone, USB Device, Notebook, Power Bank, Wall Charger, MacBook Pro
Shielding
Yes
Features
Fast Charging, Rugged Jacket, Halogen Free, Durable, EMI Protection, Wear Resistant, Braided, Power Delivery 3.1, E-marker Chip, Passive
Cable Type
USB-C
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Item
Data Transfer Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Gender on Second End
Male
End 2 Connection Type
USB 2.0 Type C
Product Material
Copper
End 1 Connection Type
USB 2.0 Type C
Connector Plating
Nickel
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Color
Black
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on First End
Male
Shielding Material
Aluminum Mylar Foil
Compatibility
Apple - MacBook Pro M3 Pro/M3 Max

Description

PE-C LAPTOP CHARGER CORD, USB-C DATA TRANSFER CABLE, TPE JACKET, M/M

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.