
13ft USB C to HDMI Cable 4K 60Hz HDR10
Mfr # CDP2HDMM4MH
Zoro # G716558502
product price: $28.59
/eaKey Features
Cable Type
HDMI/USB-C
Device Supported
MacBook Air, Notebook, Audio/Video Device, Projector, Smartphone, Tablet, Digital Signage Display, TV, MacBook Pro, iPad Pro, Chromebook, Monitor
Connector on First End Details
1 x 24-pin USB Type C - Male
Connector on Second End Details
1 x 19-pin HDMI 2.0b Digital Audio/Video - Male
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDP2HDMM4MH
Zoro #
G716558502
UPC #
065030888981
Country of Origin
China
Details
Cable Type
HDMI/USB-C
Device Supported
MacBook Air, Notebook, Audio/Video Device, Projector, Smartphone, Tablet, Digital Signage Display, TV, MacBook Pro, iPad Pro, Chromebook, Monitor
Connector on First End Details
1 x 24-pin USB Type C - Male
Connector on Second End Details
1 x 19-pin HDMI 2.0b Digital Audio/Video - Male
REACH free of SVHC
Yes
Features
Active, HDR Support, HDCP 1.4, HDCP 2.2, Plug & Play
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
End 2 Connection Type
HDMI 2.0b Digital Audio/Video - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Supported Resolutions
3840 x 2160
Data Transfer Speed
18-Gbit/s
End 1 Connection Type
USB Type C - Male
Item
Video Cable Adapter
Color
Space Gray
Compatibility
Dell - XPS/Precision/Latitude, Lenovo - ThinkPad X1 Carbon/Extreme, Microsoft - Surface Pro 7/Laptop 3/Book 3, Apple - MacBook Pro/Air, iPad Pro, HP - EliteBook/Spectre/ZBook, Chromebooks, Samsung - Samsung S20/S21/Note20 (DEX mode)
Environmental Certification
EU RoHS
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.