Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13FT WHITE USB-C CHARGING CABLE, USB-IF CERTIFIED USB C CABLE, 240W PD EPR, USB

  • Mfr # USB2EPR13FW

  • Zoro # G721703447


product price: $18.85
/ea

Key Features

Shielding
Yes
End 1 Connection Type
USB 2.0 Type C - Male
Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomer (TPE)
Device Supported
Wall Charger, MacBook Pro, Workstation, Mobile Workstation, Notebook, Smartphone, Tablet, USB Device, Charger, Power Bank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2EPR13FW
Zoro #
G721703447
UPC #
-
Country of Origin
China

Dimensions

Width
0.5 in

Details

Shielding
Yes
End 1 Connection Type
USB 2.0 Type C - Male
Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomer (TPE)
Device Supported
Wall Charger, MacBook Pro, Workstation, Mobile Workstation, Notebook, Smartphone, Tablet, USB Device, Charger, Power Bank
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Product Material
Polyamide Resin, Copper
End 2 Connection Type
USB 2.0 Type C - Male
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Item
Data Transfer Cable
Cable Type
USB-C
Compatibility
Apple MacBooks: MacBook Pro M3 Pro, MacBook Pro M3 Max
Features
USB- Power Delivery (USB PD), Rugged Jacket, EMI Protection, Passive, Durable, Wear Resistant, Halogen Free, Power Delivery 3.1, Fast Charging
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Color
White

Description

2.0 TYPE-C LAPTOP CHARGER CORD, USB-C DATA TRANSFER CABLE, TPE JACKET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.