14-INCH 16:10 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONITOR

  • Mfr # 14L61-PRIVACY-SCREEN

  • Zoro # G014878982


product price: $54.89
/ea

Key Features

Width
11.85 in
Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Set of Mounting Tabs 2 x Flip-Up Tabs 1 x Lifting Tab 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Device Supported
Notebook
Widescreen
Yes
Blue Light Reduction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14L61-PRIVACY-SCREEN
Zoro #
G014878982
UPC #
65030909013
Country of Origin
China

Dimensions

Width
11.85 in
Display Size Supported
14 in
Height
19.69 mil
Length
7.4 in

Details

Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Set of Mounting Tabs 2 x Flip-Up Tabs 1 x Lifting Tab 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Device Supported
Notebook
Widescreen
Yes
Blue Light Reduction
Yes
Orientation
Landscape
Aspect Ratio
16:10
Anti-glare
Yes
Display Type Supported
LCD
Screen Attachment
Slide Mount, Adhesive Strip, Flip
Touch Compatibility
Yes
Item
Privacy Screen Filter
Durability
Dust Resistant, Fingerprint Resistant, Scratch Resistant
Material
Plastic
Features
Limited Viewing Angle, Microlouver Privacy Technology, Privacy, Touch Sensitive, Eyesight Protection, Blue Light Protection
Compatible Devices
Notebook
Product Type
Privacy Screen Filter
Color
Clear

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.