
14-INCH 16:10 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONITOR SCREEN
Mfr # 14LT6-PRIVACY-SCREEN
Zoro # G216426226
product price:Â $56.15
/eaKey Features
Product Type
Privacy Screen Filter
Display Size Supported
14 in
Depth
7.64 in
Aspect Ratio
16:10
Screen Attachment
Flip, Adhesive Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14LT6-PRIVACY-SCREEN
Zoro #
G216426226
UPC #
65030908979
Country of Origin
China
Dimensions
Display Size Supported
14 in
Depth
7.64 in
Height
15.75 mil
Width
13.58 in
Details
Product Type
Privacy Screen Filter
Aspect Ratio
16:10
Screen Attachment
Flip, Adhesive Strip
Compatible Devices
Notebook
Blue Light Reduction
Yes
Touch Compatibility
Yes
Anti-glare
Yes
Includes
Privacy Screen Filter 2 x Flip-Over Tabs 1 x Lifting Tab 1 x Adhesive Strip Kit 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Cardboard Insert 1 x Quick-Start Guide
Features
Microlouver Privacy Technology
Description
14-INCH 16:10 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONITOR SCREEN PROTECTOR, +/- 30 DEG. VIEW ANGLE, FLIP-OVER
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.