Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14-INCH 16:9 BRIGHT PRIVACY SCREEN FILTER WITH TOUCH, FLIP-OVER, 75% LIGHT TRANSMITTANCE, ANTI-GLAR

  • Mfr # 14LB-PRIVACY-SCREEN

  • Zoro # G622605468


product price: $68.99
/ea

Key Features

Product Type
Privacy Screen Filter
Color
Black
Screen Attachment
Adhesive Strip
Blue Light Reduction
Yes
Features
Touch Sensitive, Limited Viewing Angle, High Clarity, Blue Light Protection, Ultra-wide Fit, Microlouver Privacy Technology, Privacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14LB-PRIVACY-SCREEN
Zoro #
G622605468
UPC #
065030922166
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.19 in
Height
19.69 mil
Length
6.9 in
Display Size Supported
14 in

Details

Product Type
Privacy Screen Filter
Color
Black
Screen Attachment
Adhesive Strip
Blue Light Reduction
Yes
Features
Touch Sensitive, Limited Viewing Angle, High Clarity, Blue Light Protection, Ultra-wide Fit, Microlouver Privacy Technology, Privacy
Touch Compatibility
Yes
Widescreen
Yes
Compatibility
Laptops with 14-inch displays and 16:9 aspect ratio
Durability
Glare Resistant
Includes
1 x Privacy Filter1 x Adhesive Strips Set2 x Flip-Up Tabs1 x Lifting Tab1 x Wiping Cloth1 x Mounting Tab Set1 x Quick-Start Guide
Compatible Devices
Notebook
Anti-glare
Yes
Surface Finish
Matte
Material
Plastic
Film Classification
Bright Screen
Aspect Ratio
16:9

Description

14-INCH 16:9 BRIGHT PRIVACY SCREEN FILTER WITH TOUCH, FLIP-OVER, 75% LIGHT TRANSMITTANCE, ANTI-GLARE PRIVACY FILTER, +/- 30 DEG. VIEW ANGLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.