
14-INCH MACBOOK PRO 21/23 LAPTOP PRIVACY SCREEN, ANTI-GLARE PRIVACY FILTER W/51% BLUE LIGHT
Mfr # 14M21-PRIVACY-SCREEN
Zoro # G716425293
product price: $52.79
/eaKey Features
Display Type Supported
LCD
Orientation
Landscape
Blue Light Reduction
Yes
Features
Residue-free, Limited Viewing Angle, Reversible Matte-to-Glossy
Display Size Supported
14 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14M21-PRIVACY-SCREEN
Zoro #
G716425293
UPC #
65030900461
Country of Origin
China
Dimensions
Display Size Supported
14 in
Height
15.75 mil
Width
1.21 in
Details
Display Type Supported
LCD
Orientation
Landscape
Blue Light Reduction
Yes
Features
Residue-free, Limited Viewing Angle, Reversible Matte-to-Glossy
Color
Clear
Compatibility
Apple - 14 in MacBook Pro (2021, 2023)
Material
Plastic
Anti-glare
Yes
Product Type
Privacy Screen Filter
Compatible Devices
MacBook Pro, Notebook
Cell Phone/Tablet/Smart Watch Model Compatibility
14 in MacBook Pro
Durability
Fingerprint Resistant, Scratch Resistant
Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Description
14-INCH MACBOOK PRO 21/23 LAPTOP PRIVACY SCREEN, ANTI-GLARE PRIVACY FILTER W/51% BLUE LIGHT REDUCTION, MONITOR SCREEN PROTECTOR, MATTE/GLOSSY SIDES
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.