
14IN LAPTOP PRIVACY SCREEN - ANTI-GLARE PRIVACY FILTER FOR WIDESCREEN 16:9 DISPLAYS - LAPTOP
Mfr # 14L-PRIVACY-SCREEN
Zoro # G316425020
product price: $56.89
/eaKey Features
Anti-glare
Yes
Product Type
Privacy Screen Filter
Display Size Supported
14 in
Blue Light Reduction
Yes
Compatible Devices
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14L-PRIVACY-SCREEN
Zoro #
G316425020
UPC #
65030899246
Country of Origin
Taiwan, Province of China
Dimensions
Display Size Supported
14 in
Details
Anti-glare
Yes
Product Type
Privacy Screen Filter
Blue Light Reduction
Yes
Compatible Devices
Notebook
Durability
Fingerprint Resistant
Display Type Supported
LCD
Includes
1 x Privacy Screen 1 x Set of Adhesive Strips 1 Set of Mounting Tabs 1 Wiping Cloth 1 Quick Start Guide
Features
Limited Viewing Angle, Reversible Glossy-to-Anti-glare, Privacy, Reversible Matte-to-Glossy
Aspect Ratio
16:9
Description
14IN LAPTOP PRIVACY SCREEN - ANTI-GLARE PRIVACY FILTER FOR WIDESCREEN 16:9 DISPLAYS - LAPTOP MONITOR SCREEN PROTECTOR W/ 51% BLUE LIGHT REDUCTION
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.