Zoro Homepage

15 ft 2-in-1 Universal USB KVM Cable

  • Mfr # SVUSB2N1_15

  • Zoro # G916424270


product price: $35.65
/ea

Key Features

REACH free of SVHC
Yes
Conductor
Copper
Color
Black
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVUSB2N1_15
Zoro #
G916424270
UPC #
65030788625
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

REACH free of SVHC
Yes
Conductor
Copper
Item
KVM Cable
Color
Black
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Device Supported
KVM Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.