Zoro Homepage

15 ft Coax VGA Monitor Extension Cable

  • Mfr # MXT105HQ

  • Zoro # G516424939


product price: $21.79
/ea

Key Features

Device Supported
KVM Switch, Monitor, Video Device
Cable Characteristic
Extension Cable
REACH free of SVHC
Yes
Finish
Nickel
Cable Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXT105HQ
Zoro #
G516424939
UPC #
65030773270
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Device Supported
KVM Switch, Monitor, Video Device
Cable Characteristic
Extension Cable
REACH free of SVHC
Yes
Finish
Nickel
Connection A
1 x HD-15 - Male
Environmentally Friendly
Yes
Supported Resolution
1024 x 768
Connector Gender on Second End
Female
Features
Ferrite Bead, EMI Protection, Strain Relief, Molded
Cable Type
Coaxial
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Connection B
1 x HD-15 - Female
Color
Black
Item
Video Cable
Compatible With
Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.