Zoro Homepage

15 FT DISPLAYPORT CABLE WITH LATCHES MULTIPACK PROVIDES A SECURE CONNECTION BETW

  • Mfr # DISPLPORT15L10PK

  • Zoro # G015190212


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolutions
4096 x 2160
Cable Type
DisplayPort
Color
Black
Features
Multi-Stream Transport (MST) Support, Latching Connector, Flexible, Molded, Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISPLPORT15L10PK
Zoro #
G015190212
UPC #
65030884549
Country of Origin
China

Dimensions

Wire Size
28 AWG
Cable Length
15 ft

Details

Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolutions
4096 x 2160
Cable Type
DisplayPort
Item
Video Cable
Color
Black
Features
Multi-Stream Transport (MST) Support, Latching Connector, Flexible, Molded, Strain Relief
Shielding
Yes
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Jacket Type
CMG
Connector Plating
Nickel
Connector Gender on Second End
Male
Data Transfer Rate
21.6 Gbit/s
Device Supported
Audio/Video Device, PC, Monitor
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.