Zoro Homepage

15 FT SLIM 3.5MM STEREO AUDIO CABLE MM

  • Mfr # MU15MMS

  • Zoro # G816426121


product price: $8.95
/ea

Key Features

REACH free of SVHC
Yes
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Male
Cable Type
Mini-phone
Wire Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU15MMS
Zoro #
G816426121
UPC #
65030841245
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

REACH free of SVHC
Yes
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Male
Item
Audio Cable
Cable Type
Mini-phone
Wire Gauge
28 AWG
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Features
Molded, Strain Relief
Device Supported
iPhone, iPad, iPod, Headphone, MP3 Player, Sound Card, Audio Device

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.