Zoro Homepage

15 ft USB 2.0 A to B Cable - M/M

  • Mfr # USB2HAB15

  • Zoro # G016423289


product price: $7.65
/ea

Key Features

Environmental Certification
EU RoHS
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Plating
Nickel
Cable Type
USB/USB-B
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HAB15
Zoro #
G016423289
UPC #
65030793735
Country of Origin
China

Details

Environmental Certification
EU RoHS
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Plating
Nickel
Cable Type
USB/USB-B
Item
Data Transfer Cable
Environmentally Friendly
Yes
Package Contents
15 ft USB 2.0 A to B Cable - M/M
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type B - Male
Connector Gender on Second End
Male
Conductor
Copper
Data Transfer Speed
480-Mbit/s
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Color
Black
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Device Supported
Scanner, Notebook, External Hard Drive, Printer, Add-on Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.