Zoro Homepage

15 ft USB 2.0 Cable A to B - M/M

  • Mfr # USBFAB_15

  • Zoro # G116422977


product price: $8.95
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
USB/USB-B
Compatibility
Printer, Scanner, USB Hub
Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBFAB_15
Zoro #
G116422977
UPC #
65030781848
Country of Origin
China

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
USB/USB-B
Compatibility
Printer, Scanner, USB Hub
Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Male
End 1 Connection Type
USB Type A - Male
Color
Beige
REACH free of SVHC
Yes
Connector on Second End Details
1 x 4-pin USB Type B - Male
Item
Data Transfer Cable
Device Supported
PC, Scanner, Hard Drive, External Hard Drive, Peripheral Device, Printer
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Conductor
Copper
Connector Plating
Nickel
Connector on First End Details
1 x 4-pin USB Type A - Male
End 2 Connection Type
USB Type B - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.