Zoro Homepage

15 INCH MACBOOK PRO/AIR LAPTOP PRIVACY SCREEN FILTER 16:10 FOR SECURITY OUTSIDE

  • Mfr # PRIVSCNMAC15

  • Zoro # G014878388


product price: $72.25
/ea

Key Features

Width
13.46"
Includes
Privacy Screen Filter, (1) Wiping Cloth, (1) L Folder
Compatibility
Apple MacBook Pro, Apple MacBook Air
Widescreen
Yes
Depth
8.74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIVSCNMAC15
Zoro #
G014878388
UPC #
65030886727
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.46"
Depth
8.74"
Height
39.37 mil
Display Size Supported
15"

Details

Includes
Privacy Screen Filter, (1) Wiping Cloth, (1) L Folder
Compatibility
Apple MacBook Pro, Apple MacBook Air
Widescreen
Yes
Environmentally Friendly
Yes
Device Supported
MacBook
Anti-glare
Yes
Durability
Dust Resistant, Scratch Resistant, Fingerprint Resistant
Aspect Ratio
0.67361
Display Type Supported
LCD
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.