
15.6 IN LAPTOP PRIVACY SCREEN FILTER FOR EFFECTIVE SECURITY OUTSIDE 30 DEGREE VI
Mfr # PRIVSCNLT15
Zoro # G714878404
product price: $51.19
/eaKey Features
Width
14"
Includes
Privacy Screen Filter, (1) Wiping Cloth, (1) Set of Metal Strips, (1) L Folder, (1) Quick-Start Guide
Display Size Supported
15.6"
Device Supported
Notebook
Depth
0.10"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRIVSCNLT15
Zoro #
G714878404
UPC #
65030886741
Country of Origin
Taiwan, Province of China
Dimensions
Width
14"
Display Size Supported
15.6"
Depth
0.10"
Height
8.40"
Details
Includes
Privacy Screen Filter, (1) Wiping Cloth, (1) Set of Metal Strips, (1) L Folder, (1) Quick-Start Guide
Device Supported
Notebook
Durability
Scratch Resistant, Dust Resistant, Fingerprint Resistant
Anti-glare
Yes
Aspect Ratio
0.672917
Compatibility
Dell Precision M3800 Notebook, Acer Aspire 5733-Notebook, HP EliteBook 840 G5 Notebook
Display Type Supported
LCD
Environmentally Friendly
Yes
Widescreen
Yes
Item
Privacy Screen Filter
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.