
15.6-INCH 16:10 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONIT
Mfr # 156T6-PRIVACY-SCREEN
Zoro # G614879181
product price: $55.49
/eaKey Features
Width
13.46 in
Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Set of Mounting Tabs 2 x Flip-Up Tabs 1 x Lifting Tab 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Aspect Ratio
16:10
Device Supported
Notebook
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156T6-PRIVACY-SCREEN
Zoro #
G614879181
UPC #
65030910286
Country of Origin
China
Dimensions
Width
13.46 in
Height
19.69 mil
Display Size Supported
15.6 in
Length
8.6 in
Details
Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Set of Mounting Tabs 2 x Flip-Up Tabs 1 x Lifting Tab 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Aspect Ratio
16:10
Device Supported
Notebook
Anti-glare
Yes
Orientation
Landscape
Display Type Supported
LCD
Touch Compatibility
Yes
Screen Attachment
Adhesive Strip, Flip
Blue Light Reduction
Yes
Widescreen
Yes
Item
Privacy Screen Filter
Product Type
Privacy Screen Filter
Color
Black
Compatible Devices
Notebook
Material
Plastic
Features
Microlouver Privacy Technology, Limited Viewing Angle, Privacy, Blue Light Protection, Slide Mount Tab, Touch Sensitive, Eyesight Protection
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.