15.6-inch 16:9 Laptop Privacy Filter, Anti-Glare Privacy Screen/Shield w/51% Blue Light

  • Mfr # 156L-PRIVACY-SCREEN

  • Zoro # G716433243


product price: $54.45
/ea

Key Features

Color
Clear
Includes
Privacy Screen Filter 1 x Mounting Tabs Kit 1 x Wiping Cloth 1 x Sleeve 1 x Quick-Start Guide 1 x Adhesive Strip Kit
Orientation
Portrait
Anti-glare
Yes
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156L-PRIVACY-SCREEN
Zoro #
G716433243
UPC #
65030900454
Country of Origin
China

Dimensions

Width
13.60 in
Height
7.60 in
Display Size Supported
15.6 in

Details

Color
Clear
Includes
Privacy Screen Filter 1 x Mounting Tabs Kit 1 x Wiping Cloth 1 x Sleeve 1 x Quick-Start Guide 1 x Adhesive Strip Kit
Orientation
Portrait
Anti-glare
Yes
Aspect Ratio
16:9
Durability
Fingerprint Resistant, Scratch Resistant, Glare Resistant
Compatible Devices
Notebook
Blue Light Reduction
Yes
Product Type
Privacy Screen Filter
Widescreen
Yes
Display Type Supported
LCD
Material
Plastic
Features
Limited Viewing Angle, Reversible Matte-to-Glossy, Residue-free, Microlouver Privacy Technology

Description

15.6-inch 16:9 Laptop Privacy Filter, Anti-Glare Privacy Screen/Shield w/51% Blue Light Reduction, Black-out Outside +/- 30 View Angle, Matte/Glossy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.