
15.6IN 16:9 GOLD LAPTOP PRIVACY SCREEN, REVERSIBLE FILTER W/ENHANCED PRIVACY, COMPUTER
Mfr # 156G-PRIVACY-SCREEN
Zoro # G416425067
product price: $56.95
/eaKey Features
Width
13.50 in
Aspect Ratio
16:9
Display Size Supported
15.6 in
Durability
Scratch Resistant, Fingerprint Resistant
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156G-PRIVACY-SCREEN
Zoro #
G416425067
UPC #
65030901987
Country of Origin
China
Dimensions
Width
13.50 in
Display Size Supported
15.6 in
Height
7.60 in
Details
Aspect Ratio
16:9
Durability
Scratch Resistant, Fingerprint Resistant
Display Type Supported
LCD
Compatible Devices
Notebook
Widescreen
Yes
Reversible
Yes
Features
Removable, Microlouver Privacy Technology, Residue-free, Reversible Matte-to-Glossy, Limited Viewing Angle, Privacy Shield Coating
Anti-glare
Yes
Color
Dual Color
Blue Light Reduction
Yes
Screen Attachment
Adhesive Strip
Includes
Privacy Screen Filter 1 x Mounting Tabs Kit 1 x Adhesive Strip Kit 1 x Wiping Cloth 1 x Quick-Start Guide 1 x Plastic Sleeve
Product Type
Privacy Screen Filter
Material
Plastic
Description
15.6IN 16:9 GOLD LAPTOP PRIVACY SCREEN, REVERSIBLE FILTER W/ENHANCED PRIVACY, COMPUTER SECURITY FILTER, REMOVABLE SCREEN PROTECTOR/SHIELD, +/- 30 DEG.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.