
15.6in Laptop Privacy Screen
Mfr # 156B6-PRIVACY-SCREEN
Zoro # G122807034
product price: $73.49
/eaKey Features
Features
Blue Light Protection, Microlouver Privacy Technology
Compatible Devices
Notebook
Compatibility
Laptops with 15.6-inch displays and 16:10 aspect ratio
Aspect Ratio
16:10
Touch Compatibility
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156B6-PRIVACY-SCREEN
Zoro #
G122807034
UPC #
065030922234
Country of Origin
Taiwan, Province of China
Dimensions
Display Size Supported
15.6 in
Length
8.3 in
Height
19.69 mil
Width
13.20 in
Details
Features
Blue Light Protection, Microlouver Privacy Technology
Compatible Devices
Notebook
Compatibility
Laptops with 15.6-inch displays and 16:10 aspect ratio
Aspect Ratio
16:10
Touch Compatibility
Yes
Durability
Glare Resistant
Product Type
Privacy Screen Filter
Material
Plastic
Screen Attachment
Flip, Adhesive Strip
Anti-glare
Yes
Color
Black
Surface Finish
Matte
Includes
Privacy FilterAdhesive Strips Set2 x Flip-Up TabsLifting TabWiping ClothMounting Tab SetQuick-Start Guide
Blue Light Reduction
Yes
Description
Privacy screen uses a Microlouver technology that darkens the screen view from the sides (+ / - 30 degrees from center) - Fits laptops with 15.6 displays and 16:10 aspect ratio - Flip-Over mounting feature enables quick flip-over of the privacy filter to share contents without uninstalling - Filters up to 75% light transmittance and independently tested by 3rd party lab to block 47% of blue light in the 380-450 nm range - Easy install with side mounting tabs adhesive strips or flip-over tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.