Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com 15cm 6in Short Black Apple Lightning to USB Cable USBLT15CMB

15cm 6in Short Black Apple Lightning to USB Cable (Discontinued)

  • Mfr # USBLT15CMB
  • Zoro # G5268567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBLT15CMB
Zoro #
G5268567
UPC #
65030851756
Country of Origin
China

Dimensions

Length
5.91 in
Cable Length
5.91 in

Details

Connector Type
USB Type-A (4 pin) USB 2.0 to Apple Lightning Connector (8-pin)
Includes
15cm Black Lighting Connector to USB Cable
Color
Black
Cable Type
Lightning/USB
Shielding
Yes
Features
Charging
Product Type
Data Transfer Cable
Compatibility
Apple:iPhone 5, iPod Touch 5th Generation, iPod Nano 7th Generation, iPad 4th Generation, iPad Mini

Description

Apple MFi Certified Lightning to USB cable for charging and syncing your iPhone, iPod or iPad, with reduced clutter, Apple Certification guarantees compatibility with all your Lightning mobile devices including: iPhone (5, 5c, 5s, 6, 6 Plus, 6s, 6s Plus, SE, 7, 7 Plus, 8, 8 Plus, X), iPad (4th & 5th gen), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod Touch (5th & 6th gen), iPad Pro 12.9 inch (1st generation) and iPad Pro 9.7 inch and Beats Pill+ - Charge your Lightning mobile device with a USB-A wall charger, car charger or power bank / Sync your iPhone, iPod or iPad with your MacBook, Ultrabook, laptop or desktop computer - Short Lightning cable is great for charging in your car or syncing with your laptop / USB to Lightning Cable / iPhone Charging Cable / Apple Certified Lightning Cable / 6 in iPhone Charger Cable / 6in iPhone USB Cable / Black Lightning Cable / Short iPhone Cable / 15 centimeters / 6 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.