15cm (6in) Short Slim SuperSpeed USB 3.0 (5Gbps) A to Micro B Cable - M/M
- Mfr # USB3AUB15CMS
- Zoro # G814936325
product price:Â
$
10.25
/ea
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
6 in
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB3AUB15CMS
- Zoro #
- G814936325
- UPC #
- 65030859165
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.0 Type A - Male
- End 2 Connection Type
- Micro USB 3.0 Type B - Male
- Color
- Black
- Jacket Material
- Polyvinyl Chloride (PVC)
- Features
- Molded, Flexible
- Cable Type
- USB
- Conductor
- Copper
- Connector Gender on Second End
- Male
- Shielding
- Yes
- Connector on Second End Details
- 1 x 10-pin Micro USB 3.0 Type B - Male
- Connector Gender on First End
- Male
- Connector Plating
- Nickel
- Connector on First End Details
- 1 x 9-pin USB 3.0 Type A - Male
- Environmentally Friendly
- Yes
- Device Supported
- Tablet, Notebook, Hard Drive, Smartphone, Portable Hard Drive, Card Reader
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- REACH free of SVHC
- Yes
- Environmental Certification
- EU RoHS
- End of Life Manual Availability
- Yes
Dimensions
- Cable Length
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.