
15ft (4.5m) USB-A to USB-C Charging Cable, Charge & Sync, 3A, USB 2.0, TPE Jacket - Black USB Charg
Mfr # USB2AC15FBKE
Zoro # G521708604
product price: $15.25
/eaKey Features
Connector Gender on First End
Male
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
480-Mbit/s
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2AC15FBKE
Zoro #
G521708604
UPC #
065030917384
Country of Origin
Viet Nam
Dimensions
Height
0.3 in
Width
0.6 in
Details
Connector Gender on First End
Male
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
480-Mbit/s
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
End 1 Connection Type
USB 2.0 Type A - Male
Connector Plating
Nickel
Connector on Second End Details
1 x USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Product Material
Polyamide Resin
Connector Gender on Second End
Male
Item
Data Transfer Cable
Device Supported
MacBook Air, Monitor, Tablet, Power Bank, iPad Pro, Computer, Wall Charger, USB Device, Workstation, Hub, Mobile Device, Smartphone, MacBook Pro
Features
Halogen-free, Flexible, Charging, Durable, Rugged Jacket, Fast Charging, EMI Protection, Passive, Strain Relief, Wear Resistant
Color
Black
Cable Type
USB/USB-C
End 2 Connection Type
USB 2.0 Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.