
15FT 4.5M USB-C CHARGING CABLE, CHARGE & SYNC, 60W 3A PD, USB 2.0 LAPTOP CHA
Mfr # USB2CC15FBKE
Zoro # G016131719
product price: $18.45
/eaKey Features
Device Supported
Wall Charger, Power Bank, Workstation, Desktop Computer, Computer, Tablet, Notebook, USB Device, Smartphone, Mobile Device, Car Charger
Connector Gender on Second End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Width
0.5 in
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2CC15FBKE
Zoro #
G016131719
UPC #
65030917407
Country of Origin
Viet Nam
Dimensions
Width
0.5 in
Height
0.2 in
Details
Item
Data Transfer Cable
Device Supported
Wall Charger, Power Bank, Workstation, Desktop Computer, Computer, Tablet, Notebook, USB Device, Smartphone, Mobile Device, Car Charger
Connector Gender on Second End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding
Yes
Connector Gender on First End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
Color
Black
Connector on First End Details
1 x USB 2.0 Type C - Male
Product Material
Polyamide Resin
Features
Strain Relief, Passive, Braided, Rugged Jacket, Power Delivery 2.0, EMI Protection, Charging, USB- Power Delivery (USB PD), Wear Resistant, Halogen-free, Fast Charging, Flexible
Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
Shielding Material
Aluminum Mylar Foil, Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.