1.5FT (50CM) THUNDERBOLT 5 CABLE, 80GBPS/UP TO 120GBPS, 240W PD, 8K 60HZ VIDEO,

  • Mfr # TBLT5MM50CM240W

  • Zoro # G521706341


product price: $45.99
/ea

Key Features

Connector Gender on Second End
Male
Connector on Second End Details
1 x Thunderbolt 5 - Male
Connector Gender on First End
Male
Color
Black
Cable Type
Thunderbolt 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBLT5MM50CM240W
Zoro #
G521706341
UPC #
65030910064
Country of Origin
Viet Nam

Dimensions

Width
0.5 in
Height
0.1 in

Details

Connector Gender on Second End
Male
Connector on Second End Details
1 x Thunderbolt 5 - Male
Connector Gender on First End
Male
Color
Black
Cable Type
Thunderbolt 5
Connector on First End Details
1 x Thunderbolt 5 - Male
Data Transfer Speed
120-Gbit/s
End 2 Connection Type
Thunderbolt 5 - Male
Jacket Type
Halogen-free
Jacket Material
Thermoplastic Elastomer (TPE)
Item
Data Transfer Cable
End 1 Connection Type
Thunderbolt 5
Connector Plating
Nickel
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Supported Resolutions
3840 x 2160, 7680 x 4320
Shielding
Yes
Shielding Material
Tinned Copper Braid, Braided Alloy
Features
HDR Support, DisplayPort Alternate (ALT) Mode, Strain Relief, Display Stream Compression (DSC), Durable, EMI Protection, Passive, Braided, Flexible
Device Supported
Dock, Notebook, Display, MacBook Pro, External GPU

Description

CERTIFIED THUNDERBOLT CABLE - COMPATIBLE W/THUNDERBOLT 4/USB4/USB-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.