Zoro Homepage
This item is Discontinued.
Startech.Com 15ft Active HDMI to HDMI Micro - Thin HDMI Cable HDADMM5MA

15ft Active HDMI to HDMI Micro - Thin HDMI Cable (Discontinued)

  • Mfr # HDADMM5MA
  • Zoro # G5369428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDADMM5MA
Zoro #
G5369428
UPC #
65030855792
Country of Origin
China

Dimensions

Length
196.85 in
Cable Length
196.85 in
Width
7.6 in
Height
3.39 in

Details

Cable Type
HDMI/Micro HDMI
Color
Black
Connector Type
HDMI (19 pin) to Micro HDMI (19 pin)
Features
Fray Resistant, HDMI Ethernet Channel (HEC), HDCP 1.4, Consumer Electronics Control (CEC), Audio Return Channel (ARC), Flexible, Strain Relief, Active
Shielding
Yes
Includes
5m Active Slim High Speed HDMI to Micro HDMI Cable
Max. Resolution
4K x 2K @ 30 Hz
Product Type
A/V Cable

Description

Connect an HDMI Micro-equipped smartphone or portable device up to 5m away from your HDMI-capable TV or display, with no signal loss - 5 m Active HDMI to Micro HDMI Cable - 15 ft HDMI Type A to D Cable - Active Thin Micro HDMI Cable - M/M 15 feet - Thin 3.6mm OD HDMI Cable - Built-in active amplifier circuitry Gold-plated Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.