
15FT COAX HIGH RES VGA MONITOR CABLE M/M
Mfr # MXT105MMHQ
Zoro # G416450717
product price: $20.59
/eaKey Features
Gauge
28 AWG
End of Life Manual Availability
Yes
Cable Length
15 ft
Cable Characteristic
Extension Cable
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXT105MMHQ
Zoro #
G416450717
UPC #
65030778787
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Gauge
28 AWG
End of Life Manual Availability
Yes
Cable Characteristic
Extension Cable
REACH free of SVHC
Yes
Connector Gender on First End
Male
Environmentally Friendly
Yes
Cable Type
Coaxial
Environmental Certification
EU RoHS
Device Supported
Monitor, Video Device
Features
Ferrite Bead, EMI Protection, Molded, Strain Relief
Color
Black
Connector Gender on Second End
Male
Connection A
1 x HD-15 - Male
Supported Resolution
1920 x 1200
Compatible With
Monitor
Finish
Nickel
Connection B
1 x HD-15 - Male
Includes
1 x 15 ft Coax High Resolution Monitor VGA Cable - HD15 M/M , 2 x Nuts
Item
Video Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.