Zoro Homepage

15ft DisplayPort to VGA Cable - Active

  • Mfr # DP2VGAMM15B

  • Zoro # G316480395


product price: $23.45
/ea

Key Features

Device Supported
Workstation, Desktop Computer, Monitor, Projector, TV, HDTV, Docking Station, Notebook, Video Device
Environmentally Friendly
Yes
Connector Gender on First End
Male
Standards
FCC, CE
Cable Type
DisplayPort/VGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2VGAMM15B
Zoro #
G316480395
UPC #
65030852487
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Device Supported
Workstation, Desktop Computer, Monitor, Projector, TV, HDTV, Docking Station, Notebook, Video Device
Environmentally Friendly
Yes
Connector Gender on First End
Male
Item
Video Cable Adapter
Standards
FCC, CE
Cable Type
DisplayPort/VGA
Connection A
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Supported Resolution
1920 x 1200
REACH free of SVHC
Yes
Connector Gender on Second End
Female
End of Life Manual Availability
Yes
Connection B
1 x 15-pin HD-15 - Female
Features
Latching Connector, Active, Screw Lock, Flexible
Environmental Certification
EU RoHS
Conductor Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.