Shop STARTECH.COM
See all product information
Create Account
15FT HEAVY DUTY POWER CORD W/NEMA 5-15P AND LOCKING IEC 60320 C13 CONNECTORS; 12
- Mfr # 15FT-LC15A-POWERCORD
- Zoro # G523564444
product price:Â
$
34.99
/ea
Key Features
Number of Conductors
3
Description/Special Features
Heavy Duty
Cord Length
15 ft
Color
Black
Gauge/Conductor
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15FT-LC15A-POWERCORD
- Zoro #
- G523564444
- UPC #
- 065030921237
- Country of Origin
- Taiwan, Province of China
- Number of Conductors
- 3
- Description/Special Features
- Heavy Duty
- Color
- Black
- Gauge/Conductor
- 14 ga
- Jacket Material
- Polyvinyl Chloride
- Voltage Rating
- 125 V AC
- Item
- Standard Power Cord
Dimensions
- Cord Length
- 15 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.