
15ft High Res Monitor VGA Cable w/ Audio
Mfr # MXTHQMM15A
Zoro # G416424893
product price: $17.29
/eaKey Features
Color
Black
REACH free of SVHC
Yes
Shielded
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Sound Card, Monitor, Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXTHQMM15A
Zoro #
G416424893
UPC #
65030843430
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Color
Black
REACH free of SVHC
Yes
Shielded
Yes
Item
A/V Cable
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Sound Card, Monitor, Audio/Video Device
Connector Gender on First End
Male
Connector Gender on Second End
Male
Finish
Nickel
Environmental Certification
EU RoHS
Connection B
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Environmentally Friendly
Yes
Connection A
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Conductor Material
Copper
Supported Resolution
1920 x 1200
Standards
UL2919, CMG Rated
Features
Ferrite Bead, Molded, Strain Relief, EMI Protection
End of Life Manual Availability
Yes
Cable Type
Coaxial
Gauge
28 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.