
15FT HIGH SPEED HDMI CABLE WITH ETHERNET; 10.2 GBPS BANDWIDTH; 4K VIDEO 3840X21
Mfr # HDMM15
Zoro # G114879056
product price: $17.39
/eaKey Features
American Wire Gauge
28 AWG
Contact Plating
Gold
Connector Plating
Gold
Supported Resolution
3840 x 2160
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMM15
Zoro #
G114879056
UPC #
65030849821
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
American Wire Gauge
28 AWG
Contact Plating
Gold
Connector Plating
Gold
Supported Resolution
3840 x 2160
Connector Gender on First End
Male
Connector Gender on Second End
Male
Conductor
Copper
Device Supported
DVD Player, Audio/Video Device, Blu-ray Player, Projector, HDTV, Gaming Console, Stereo Receiver, Digital Video Recorder, TV
Cable Type
HDMI
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Item
Video Cable
Features
Corrosion-free, Strain Relief, Molded
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Color
Black
Connector on Second End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.