Zoro Homepage
This item is Discontinued.
Startech.Com 15ft LP High Resolution Monitor VGA Extension Cable M/F MXT101LP15

15ft LP High Resolution Monitor VGA Extension Cable M/F (Discontinued)

  • Mfr # MXT101LP15
  • Zoro # G5877436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXT101LP15
Zoro #
G5877436
UPC #
65030818766
Country of Origin
China

Dimensions

Length
180 in
Cable Length
180 in

Details

Color
Black
Includes
15 ft Low Profile High Resolution Monitor VGA Extension Cable HD15 M/F
Connector Type
VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)

Description

VGA extension cable - HD-15 (F) to HD-15 (M) - 15 ft - molded - black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.