Zoro Homepage
This item is Discontinued.
Startech.Com 15ft Power Cord - Right-Angle NEMA 5-15P to C13 PXTR10115

15ft Power Cord - Right-Angle NEMA 5-15P to C13 (Discontinued)

  • Mfr # PXTR10115
  • Zoro # G5955197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXTR10115
Zoro #
G5955197
UPC #
65030878791
Country of Origin
China

Dimensions

Cable Length
180 in
Length
180 in
Width
0.39 in
Height
0.47 in

Details

Includes
NEMA 5-15P to C13 power cord
Input Voltage
125 AC

Description

Power cord connects your computer, monitor or printer to a wall outlet without blocking other outlets - Rated to carry 125V at 10A / 18 AWG - Right-angle plug positions the connector so that it sits off to the side of the wall outlet and frees up the second outlet for another cord / Dependable replacement or spare computer power cord - 15ft C13 Power Cord / 15 ft Right Angle Power Cord / 15' NEMA 5 15P to C13 Power Cord / 5m AC Power Cord / Power Cable / Monitor Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.