
15ft Thin Coax SVGA VGA Monitor Cable
Mfr # MXT101MMLP15
Zoro # G216424932
product price: $20.75
/eaKey Features
Connector Gender on Second End
Male
Connector Gender on First End
Male
Environmentally Friendly
Yes
Cable Length
15 ft
Environmental Certification
EU RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXT101MMLP15
Zoro #
G216424932
UPC #
65030818797
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Connector Gender on Second End
Male
Connector Gender on First End
Male
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Device Supported
Monitor, Notebook, Video Device
Cable Characteristic
Extension Cable
Cable Type
Coaxial
Features
Molded
Color
Black
Conductor Material
Copper
REACH free of SVHC
Yes
Connection B
1 x 15-pin HD-15 - Male
Standards
FCC
Item
Video Cable
Connection A
1 x 15-pin HD-15 - Male, DB-15 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.