Zoro Homepage

15ft Toslink Digital Optical Audio Cable

  • Mfr # THINTOS15

  • Zoro # G516426117


product price: $11.45
/ea

Key Features

Connector Gender on First End
Male
Connection A
1 x Toslink Digital Audio - Male
Connection B
1 x Toslink Digital Audio - Male
Features
EMI/RF Protection, Ultra-thin
Device Supported
Home Theater System, MiniDisc Player, Audio Device, PC, CD Player, Speaker, DVD Player, Satellite Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THINTOS15
Zoro #
G516426117
UPC #
65030849623
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Connector Gender on First End
Male
Connection A
1 x Toslink Digital Audio - Male
Connection B
1 x Toslink Digital Audio - Male
Features
EMI/RF Protection, Ultra-thin
Device Supported
Home Theater System, MiniDisc Player, Audio Device, PC, CD Player, Speaker, DVD Player, Satellite Receiver
Item
Audio Cable
Cable Type
Fiber Optic
Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.