Shop STARTECH.COM
See all product information
Create Account
1.5ft USB4 Cable, USB-C 40Gbps
- Mfr # CC18IN40GUSB4TPW
- Zoro # G923924015
product price:Â
$
20.59
/ea
Key Features
Data Transfer Speed
40 Gbps
Jacket Material
Thermoplastic Elastomer
Overall Length
1.50 ft
End 1 Connection Type
USB4 Thunderbolt 4 Type C - Male
Fits Brand
Apple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC18IN40GUSB4TPW
- Zoro #
- G923924015
- UPC #
- 65030923712
- Country of Origin
- Viet Nam
- Data Transfer Speed
- 40 Gbps
- Jacket Material
- Thermoplastic Elastomer
- End 1 Connection Type
- USB4 Thunderbolt 4 Type C - Male
- Fits Brand
- Apple
- Color
- White
- Wire Gauge
- 30/32 AWG
- Cable Type
- USB4
- End 2 Connection Type
- USB4 Thunderbolt 4 Type C - Male
- Item
- AV/Data Transfer Cable
Dimensions
- Overall Length
- 1.50 ft
Description
1.5ft/45cm Certified USB4 cable supports 40 Gbps 8K video and 240W Extended Power Range (EPR) PD 3.1 charging - Ideal for high power USB-C and Thunderbolt laptops including Apple M-series Pro/Max Macbook - USB-IF Certified w/E-Marker for safety and reliability; Use connector markings to identify specs at-a-glance; TPE jacket w/Nickel-plated connectors - Suitable for USB-C, Thunderbolt laptops/docks/monitors/high-speed storage - USB 40Gbps; 8K 60Hz/4K 240Hz; DisplayPort 2.1 w/DSC; 240W PD 3.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.