Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5m (4.9ft) Premium Certified High Speed HDMI Cable, 4K 60Hz, UHD HDMI Cord

  • Mfr # HDMI2CABLE-4K60-150C

  • Zoro # G221724522


product price: $10.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMI2CABLE-4K60-150C
Zoro #
G221724522
UPC #
065030910446
Country of Origin
Viet Nam

Description

Connect to a 4K UHD TV or monitor, using this Premium Certified HDMI 2.0 Cable. The connector markings enable quick visual identification, distinguishing this cable from other similar-looking or unmarked HDMI cables. Eliminate guesswork and always choose the appropriate cable to support full HDMI 2.0 with Ethernet capabilities. Seamless Compatibility For seamless operation between HDMI-enabled devices, the Premium HDMI Cable is Certified for guaranteed HDMI 2.0 performance and backward compatibility. Certified cables provide consistent, reliable performance across multiple resolutions and refresh rates. Durable Design This High Speed HDMI Cable features a flexible TPE outer jacket that is tested to withstand 2,000 bending cycles at -/+60 degrees, and routes easily around corners and desk edges. Robust strain reliefs enable convenient positioning of the cable. The durable Gold-plated connectors are rated to operate beyond 10,000 insertions. Supported HDMI 2.0 Features: This Certified HDMI Cable supports full HDMI 2.0 features: Resolutions up to 4K 60Hz using a compatible HDMI source and display Supports high refresh rates including 1440p 144Hz and 1080p 240Hz 21:9 Aspect Ratio support for cinematic viewing experiences High Dynamic Range (HDR10) for higher contrast ratio and vibrant picture quality High-Bandwidth Digital Content Protection (HDCP) 2.2 for a secure connection between source and display Audio Return Channel (ARC) for sending audio from the TV back to an AV receiver or soundbar Up to 32 Uncompressed Digital Audio Channels HDMI Ethernet Channel (HEC) for network connectivity over HDMI Backward compatible with previous HDMI versions This HDMI 2.0 Cable is constructed with braided aluminum mylar shielding to minimize EMI for clear, consistent audio/video output and long-term reliable performance. The terms HDMI, HDMI High-Definition Multimedia Interface, HDMI trade dress and the HDMI Logos are trademarks or registered trademarks of HDMI Licensing Administrator, Inc.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.