Zoro Homepage

1.5M 4.9FT PREMIUM HIGH SPEED HDMI CABLE WITH ETHERNET , 4K 60HZ, HEAVY DUTY H

  • Mfr # RHDMM150CMP

  • Zoro # G614879013


product price: $17.15
/ea

Key Features

Connector Gender on Second End
Male
Cable Type
HDMI
American Wire Gauge
34 AWG
Supported Resolution
4096 x 2160
Device Supported
Computer, Audio/Video Device, Display, TV, Monitor, Soundbar, Workstation, Projector, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDMM150CMP
Zoro #
G614879013
UPC #
65030909983
Country of Origin
China

Dimensions

Cable Length
4.92 ft

Details

Connector Gender on Second End
Male
Cable Type
HDMI
American Wire Gauge
34 AWG
Supported Resolution
4096 x 2160
Device Supported
Computer, Audio/Video Device, Display, TV, Monitor, Soundbar, Workstation, Projector, Notebook
Connector Gender on First End
Male
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Shielding
Yes
Shielding Material
Aluminum Mylar Foil
Jacket Material
Thermoplastic Elastomer (TPE), Polyvinyl Chloride (PVC)
Item
A/V Cable
Features
Strain Relief, Braided, EMI Protection, Molded, Tensile Strength, HDR Support, HDCP 2.2, Tear Resistant, HDR10 Support, Stretch Resistant, Consumer Electronics Control (CEC), Passive, Damage Resistant, Durable, Multi-stream Audio, Rugged, Halogen Free, Wear Resistant, Flexible
Material
Aramid Fiber, Copper
Connector on First End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Male
Connector on Second End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.