
15M USB 2.0 ACTIVE CABLE WITH 4 PORT HUB
Mfr # USB2EXT4P15M
Zoro # G916426137
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Environmental Certification
EU RoHS
Color
Black
Total Number of USB Ports
4
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2EXT4P15M
Zoro #
G916426137
UPC #
65030858151
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.4 in
Width
2.2 in
Details
Environmental Certification
EU RoHS
Color
Black
Total Number of USB Ports
4
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Form Factor
External
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
USB Hub
Host Interface
USB
Number of USB 2.0 Ports
4
End of Life Manual Availability
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.