Zoro Homepage

15m USB 2.0 Active Extension Cable - M/F

  • Mfr # USB2AAEXT15M

  • Zoro # G816423045


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Package Contents
15m USB 2.0 Active Extension Cable - M/F, 1 x Universal Power Adapter
End 2 Connection Type
USB Type A - Female
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AAEXT15M
Zoro #
G816423045
UPC #
65030846974
Country of Origin
Taiwan, Province of China

Details

Package Contents
15m USB 2.0 Active Extension Cable - M/F, 1 x Universal Power Adapter
End 2 Connection Type
USB Type A - Female
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB Type A - Male
Standards
CE, FCC
Item
Data Transfer Cable
REACH free of SVHC
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Cable Type
USB
Connector on Second End Details
1 x 4-pin USB Type A - Female
End of Life Manual Availability
Yes
Color
Black
Environmentally Friendly
Yes
Features
Active
Connector Gender on Second End
Female
Device Supported
Power Adapter, Wall Outlet
Connector on First End Details
1 x 4-pin USB Type A - Male
Conductor
Copper
Environmental Certification
EU RoHS
Connector Plating
Nickel
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.