Zoro Homepage
This item is Discontinued.
Startech.Com 15U 19in Black Server Rack Cabinet with Fans 2636CABINET

15U 19in Black Server Rack Cabinet with Fans (Discontinued)

  • Mfr # 2636CABINET
  • Zoro # G5490914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2636CABINET
Zoro #
G5490914
UPC #
65030788922
Country of Origin
Taiwan, Province of China

Dimensions

Height
30.12 in
Width
22.01 in
Depth
35.5"
Length
35.43 in

Details

Includes
Cabinet Equipment Rack, M5 Screws, Sets of Keys, M5 Cage Nuts
Features
Casters
Product Type
Rack Cabinet

Description

Store your servers, network and telecommunications equipment securely in this 15U solid steel rack - Compatible with 19" EIA-310 rack-mount equipment - 15U enclosed rack / 15U server rack / 15U cabinet / server cabinet / server rack enclosure - Fans draw fresh air through the rear filter to protect your equipment in an enclosed environment - TAA compliant for GSA Schedule purchases - Plexiglass door lets you see the equipment status, while keeping your equipment secure - Casters included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.